HEATER HOSE BLK 5/8" x 50' 100C

895.1826 - UNSPSC 40142009
5970058050
HEATER HOSE BLK 5/8" x 50' 100C HEATER HOSE BLK 5/8" x 50' 100C
HEATER HOSE BLK 5/8" x 50' 100C

Delivery

No stock for delivery. -
0 Review(s)

Thermoid EPDM (Ethylene/Propylene Rubber Compound) hose is designed to withstand the super-high heat and ozone conditions found in today’s emission controlled automobiles and trucks. All meet or exceed S.A.E. 20R3 Specifications.

HEATER HOSE BLK 5/8" x 50' 100C — 895.1826
  • HEATER HOSE BLK 5/8" x 50' 100C — 895.1826
  • HEATER HOSE BLK 3/4" x 50' 100C — 895.1827

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 7:52 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Material EPDM
Colour Black
Inside Diameter 5/8 in
Working Pressure 50 psi
Bursting Pressure 140 psi
Length 50 ft
Maximum Temperature 100 °C (212 °F)

Features

Yellow link
Thermoid
I.D. Spec. O.E.M.
Heater Hose Reinforcement: 2 spiral polyester yarn
Withstands the abuse of additives, heat and ozone
For under hood temperatures up to 100 °C (212 °F)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.